- Radial Ball Bearing
- 2.7559 in ID
- 5.9055 in OD
- 1.3780 in Wide
- No Seal
| Dynamic Load Rating | 135.671 kN |
| Fillet Radius | 0.0787 in |
| Radial Internal Clearance | C3 |
| I.D. | 2.7559 in |
| O.D. | 5.9055 in |
| Inner Ring Width | 1.378 in |
| Static Load Rating [Max] | 102.309 kN |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Material | High Carbon Chrome |
| Limiting Speed | 4800 rpm |
| Enclosure | Single Shielded |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Outer Ring Width | 1.378 in |
| Bearing Type | Radial Ball Bearing |
| Radial Internal Clearance Specification | Greater than Normal |
| Seal Material | None |
| Seal Type | None |
| Cage Type | Metal |
| Weight | 6.195 LB |
| EAN or UPC | 4547359029833 |

