
- Round Bore
- Deep Groove Ball Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 29 mm Width
Rows of Balls | Single |
Bore Type | Round Bore |
Radial Internal Clearance | CN |
Ball Material | Steel |
Outer Ring Width | 29 mm |
Limiting Speed - Grease | 5200 rpm |
Precision Level | ISO Class 0 |
Inch/Metric | Metric |
I.D. | 55 mm |
No. in Set | Single Bearing |
Inner Ring Width | 29 mm |
Enclosure | Double Shielded |
Fillet Radius | 2 mm |
Snap Ring | No Snap Ring |
O.D. | 120 mm |
Bearing Type | Deep Groove Ball Bearing |
Temperature Range [Min] | -40 °F |
Material | High Carbon Chrome Steel |
Temperature Range [Max] | 250 °F |
Weight | 3.247 LB |
EAN or UPC | 4547359463620 |
