- Radial Ball Bearing
- 1.5748 in ID
- 3.5433 in OD
- 0.9055 in Wide
- No Seal
| Static Load Rating [Max] | 35.808 kN |
| Inch/Metric | Inch |
| I.D. | 1.5748 in |
| O.D. | 3.5433 in |
| Outer Ring Width | 0.9055 in |
| Fillet Radius | 0.0591 in |
| Radial Internal Clearance Specification | Normal |
| Cage Type | Metal |
| O.D. Type | Straight |
| Inner Ring Width | 0.9055 in |
| Material | High Carbon Chrome |
| Dynamic Load Rating | 54.713 kN |
| Limiting Speed | 8200 rpm |
| Seal Material | None |
| Seal Type | None |
| Bearing Type | Radial Ball Bearing |
| Origin | Single Row Radial |
| icNumber | 7698836 |
| Bore Type | Round Bore |
| Enclosure | Single Shielded |
| Weight | 1.323 LB |
| EAN or UPC | 4547359029215 |

