NTN Bearing Corp.
BL218ZNR
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #101107737
- Round Bore
- Deep Groove Ball Bearing
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 30 mm Width
| Material | High Carbon Chrome Steel |
| I.D. | 90 mm |
| Snap Ring Width | 3.05 |
| Radial Internal Clearance | CN |
| Snap Ring | With Snap Ring |
| Outer Ring Width | 30 mm |
| Fillet Radius | 2 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 30 mm |
| Limiting Speed - Oil | 4200 rpm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| icNumber | 7704696 |
| Temperature Range [Max] | 250 °F |
| Groove Position | 4.9 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 3600 rpm |
| Enclosure | Single Shielded |
| Rows of Balls | Single |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Snap Ring O.D. | 169.7 mm |
| O.D. | 160 mm |
| Weight | 5.423 LB |
| EAN or UPC | 4547359028690 |
