- Round Bore
- Deep Groove Ball Bearing
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 30 mm Width
| Fillet Radius | 2 mm |
| O.D. Type | Straight |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Limiting Speed | 4200 rpm |
| O.D. | 160 mm |
| Static Load Rating [Max] | 114.319 kN |
| Factor | 151 |
| No. in Set | Single Bearing |
| Enclosure | Single Shielded |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal |
| Precision Level | ISO Class 0 |
| I.D. | 90 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 3600 rpm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 4200 rpm |
| Seal Type | None |
| Inner Ring Width | 30 mm |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Inch/Metric | Inch, Metric |
| Radial Internal Clearance | CN |
| Seal Material | None |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| Temperature Range [Max] | 250 °F |
| icNumber | 7702490 |
| Cage Type | Metal |
| Outer Ring Width | 1.1811 in, 30 mm |
| Origin | Single Row Radial |
| Dynamic Load Rating | 131.222 kN |
| Weight | 5.335 LB |
| EAN or UPC | 4547359028676 |

