- Round Bore
- Deep Groove Ball Bearing
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 26 mm Width
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| Outer Ring Width | 26 mm |
| Inner Ring Width | 26 mm |
| O.D. | 140 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 4700 rpm |
| Rows of Balls | Single |
| Fillet Radius | 2 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Enclosure | Single Shielded |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| I.D. | 80 mm |
| Factor | 131 |
| Bore Type | Round Bore |
| icNumber | 7698838 |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 4000 rpm |
| Weight | 3.461 LB |
| EAN or UPC | 4547359028553 |

