- Round Bore
- Deep Groove Ball Bearing
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 24 mm Width
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| Limiting Speed - Oil | 5400 rpm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Rows of Balls | Single |
| Dynamic Load Rating | 81.402 kN |
| icNumber | 7702484 |
| I.D. | 70 mm |
| Enclosure | Single Shielded |
| Inch/Metric | Inch, Metric |
| Outer Ring Width | 24 mm, 0.9449 in |
| Seal Material | None |
| Temperature Range [Max] | 250 °F |
| O.D. | 125 mm |
| Seal Type | None |
| Radial Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Factor | 117 |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 4600 rpm |
| Static Load Rating [Max] | 66.278 kN |
| Limiting Speed | 5400 rpm |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal |
| Inner Ring Width | 24 mm |
| Origin | Single Row Radial |
| Weight | 2.601 LB |
| EAN or UPC | 4547359028461 |

