NTN Bearing Corp.
BL213ZNR
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #100758413
- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 23 mm Width
| Bearing Type | Deep Groove Ball Bearing |
| Groove Position | 4.06 |
| Precision Level | ISO Class 0 |
| Snap Ring | With Snap Ring |
| Temperature Range [Min] | -40 °F |
| icNumber | 7697698 |
| Snap Ring Width | 2.77 |
| Limiting Speed - Grease | 4900 rpm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 23 mm |
| Limiting Speed - Oil | 5800 rpm |
| Enclosure | Single Shielded |
| Snap Ring O.D. | 129.7 mm |
| O.D. | 120 mm |
| Inner Ring Width | 23 mm |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Fillet Radius | 1.5 mm |
| I.D. | 65 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 2.509 LB |
| EAN or UPC | 4547359028393 |
