- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 22 mm Width
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Origin | Single Row Radial |
| O.D. | 110 mm |
| Outer Ring Width | 0.8661 in, 22 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.5 mm |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| No. in Set | Single Bearing |
| Radial Internal Clearance | CN |
| Inner Ring Width | 22 mm |
| Ball Material | Steel |
| Enclosure | Double Shielded |
| O.D. Type | Straight |
| Seal Material | None |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Inch/Metric | Inch, Metric |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal |
| Rows of Balls | Single |
| I.D. | 60 mm |
| Seal Type | None |
| Dynamic Load Rating | 68.947 kN |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 5400 rpm |
| Static Load Rating [Max] | 54.268 kN |
| Limiting Speed | 6300 rpm |
| Weight | 0.86 LB |
| EAN or UPC | 4547359463347 |

