- Round Bore
- Deep Groove Ball Bearing
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 21 mm Width
| Seal Type | None |
| Enclosure | Single Shielded |
| Outer Ring Width | 21 mm, 0.8268 in |
| Limiting Speed - Oil | 6800 rpm |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Seal Material | None |
| Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 56.937 kN |
| Rows of Balls | Single |
| I.D. | 55 mm |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| icNumber | 7702481 |
| Limiting Speed - Grease | 5800 rpm |
| Factor | 92 |
| O.D. Type | Straight |
| Radial Internal Clearance | CN |
| Origin | Single Row Radial |
| Ball Material | Steel |
| O.D. | 100 mm |
| Static Load Rating [Max] | 43.815 kN |
| Inch/Metric | Inch, Metric |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 6800 rpm |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| Radial Internal Clearance Specification | Normal |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 21 mm |
| Weight | 1.457 LB |
| EAN or UPC | 4547359028188 |

