- Radial Ball Bearing
- 1.9685 in ID
- 3.5433 in OD
- 0.7874 in Wide
- No Seal
| Bore Type | Round Bore |
| Static Load Rating [Max] | 34.919 kN |
| icNumber | 7698835 |
| Inner Ring Width | 0.7874 in |
| Dynamic Load Rating | 45.817 kN |
| Cage Type | Metal |
| Fillet Radius | 0.0433 in |
| I.D. | 1.9685 in |
| Bearing Type | Radial Ball Bearing |
| Seal Material | None |
| Enclosure | Single Shielded |
| Seal Type | None |
| Origin | Single Row Radial |
| Inch/Metric | Inch |
| Limiting Speed | 7500 rpm |
| O.D. Type | Straight |
| Outer Ring Width | 0.7874 in |
| O.D. | 3.5433 in |
| Radial Internal Clearance Specification | Normal |
| Material | High Carbon Chrome |
| Weight | 0.972 LB |
| EAN or UPC | 4547359513387 |

