- Radial Ball Bearing
- 1.7717 in ID
- 3.3465 in OD
- 0.7480 in Wide
- No Seal
| Bearing Type | Radial Ball Bearing |
| Material | High Carbon Chrome |
| Inch/Metric | Inch |
| Radial Internal Clearance Specification | Normal |
| icNumber | 7698834 |
| O.D. | 3.3465 in |
| Seal Type | None |
| Outer Ring Width | 0.748 in |
| Static Load Rating [Max] | 31.805 kN |
| O.D. Type | Straight |
| I.D. | 1.7717 in |
| Enclosure | Single Shielded |
| Bore Type | Round Bore |
| Limiting Speed | 8200 rpm |
| Seal Material | None |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Dynamic Load Rating | 44.037 kN |
| Inner Ring Width | 0.748 in |
| Fillet Radius | 0.0433 in |
| Weight | 1.058 LB |
| EAN or UPC | 4547359028027 |

