- Single Row
- Round Bore
- 28 mm Inside Diameter
- 45 mm Outside Diameter
- 18 mm Width
| Enclosure | Closed End & Single Sealed |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Inscribed Circle Dia. | 28 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 28 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 45 mm |
| Material | Steel |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Drawn Cup |
| Precision Level | ISO Class 0 |
| Weight | 1.063 LB |
| EAN or UPC | 4547359463118 |

