- Single Row
- Round Bore
- 17 mm Inside Diameter
- 23 mm Outside Diameter
- 12 mm Width
| Limiting Speed | 14000 rpm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Closed End |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 2500 lbf |
| Closed Width | 2.7 mm |
| O.D. | 23 mm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Material | Steel |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Inscribed Circle Dia. | 17 |
| I.D. | 17 mm |
| Outer Ring | Drawn Cup |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 1910 lbf |
| Limiting Speed - Grease | 9500 rpm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359027433 |

