- Ball Bearing Insert
- Round Bore, Metric Type
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- Standard-Duty
| Outer Ring | Cylindrical |
| Seal Type | Contact Seals |
| Length Through Bore | 29 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 4900 rpm |
| Dynamic Load Rating | 4400 lbf |
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 2540 lbf |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 29 mm |
| Center of Bearing to Back of Inner Ring | 8 mm |
| Screw Size | M6 x 0.75 |
| Lubrication | Non-Relubricatable |
| Duty | Standard-Duty |
| Radius | 0.6 mm |
| Locking Device | 2 - 120° Setscrew Locking |
| Screw Distance | 5 |
| I.D. | 30 mm |
| Temperature Range [Max] | 250 °F |
| Groove Position | 3.1 |
| Inside Ring Type | Narrow |
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 16 mm |
| Fillet Radius | 1 mm |
| Weight | 0.573 LB |
| EAN or UPC | 4547359020946 |

