- Ball Bearing Insert
- Round Bore, Inch Type
- 15/16 in Inside Diameter
- 2.047 in Outside Diameter
- Standard-Duty
| Inner Ring Width | 1.063 in |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Radial Internal Clearance | CN |
| Lubrication | Non-Relubricatable |
| Outer Ring Width | 0.591 in |
| Temperature Range [Max] | 250 °F |
| Locking Device | 2 - 120° Setscrew Locking |
| Dynamic Load Rating | 3150 lbf |
| Radius | 0.024 in |
| Groove Position | 0.094 |
| Outer Ring | Cylindrical |
| Bore Type | Round Bore, Inch Type |
| Length Through Bore | 1.063 in |
| Static Load Rating [Max] | 1760 lbf |
| Seal Type | Contact Seals |
| Precision Level | Class 0 |
| I.D. | 15/16 in |
| Enclosure | Double Sealed |
| Screw Size | 10-32 UNF |
| Material | Through Hardened Steel |
| Screw Distance | 0.197 |
| Limiting Speed - Grease | 5900 rpm |
| Fillet Radius | 0.039 in |
| Temperature Range [Min] | -40 °F |
| Duty | Standard-Duty |
| Inside Ring Type | Narrow |
| Center of Bearing to Back of Inner Ring | 0.295 in |
| O.D. | 2.047 in |
| Weight | 0.397 LB |
| EAN or UPC | 4547359020830 |

