- Ball Bearing Insert
- Round Bore, Metric Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- Standard-Duty
| Inner Ring Width | 25 mm |
| Inside Ring Type | Narrow |
| Lubrication | Non-Relubricatable |
| Locking Device | 2 - 120° Setscrew Locking |
| I.D. | 20 mm |
| Screw Size | M5 x 0.8 |
| Ball Material | Steel |
| Seal Material | Nitrile Rubber |
| Snap Ring | With Snap Ring |
| Dynamic Load Rating | 2880 lbf |
| Length Through Bore | 25 mm |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | CN |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Material | Through Hardened Steel |
| Radius | 0.6 mm |
| Static Load Rating [Max] | 1500 lbf |
| Screw Distance | 4.2 |
| Outer Ring | Cylindrical |
| Temperature Range [Min] | -40 °F |
| Duty | Standard-Duty |
| Center of Bearing to Back of Inner Ring | 7 mm |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Max] | 250 °F |
| O.D. | 47 mm |
| Outer Ring Width | 14 mm |
| Groove Position | 2.38 |
| Weight | 0.304 LB |
| EAN or UPC | 4547359020809 |

