- Ball Bearing Insert
- Round Bore, Metric Type
- 12 mm Inside Diameter
- 40 mm Outside Diameter
- Standard-Duty
| Outer Ring Width | 12 mm |
| Dynamic Load Rating | 2160 lbf |
| Inside Ring Type | Narrow |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Inner Ring Width | 22 mm |
| Center of Bearing to Back of Inner Ring | 6 mm |
| Duty | Standard-Duty |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 22 mm |
| Groove Position | 1.98 |
| Fillet Radius | 0.6 mm |
| I.D. | 12 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 11000 rpm |
| Locking Device | 2 - 120° Setscrew Locking |
| Bearing Type | Ball Bearing |
| Screw Size | M5 x 0.8 |
| Bore Type | Round Bore, Metric Type |
| Seal Material | Nitrile Rubber |
| Radius | 0.6 mm |
| Static Load Rating [Max] | 1030 lbf |
| Screw Distance | 4.2 |
| Material | Through Hardened Steel |
| Outer Ring | Cylindrical |
| O.D. | 40 mm |
| Weight | 0.265 LB |
| EAN or UPC | 4547359020649 |

