
- Ball Bearing
- Pillow Block
- 20 mm Shaft Diameter
- 86 mm Bolt Hole Spacing
Static Load Rating [Max] | 1500 lbf |
Housing No. | PP205 |
Bearing Insert | AS204 |
Bearing Width | 25 mm |
Mounted Unit Duty | Light-Duty |
End Type | Open End |
Locking Device | Setscrew Locking Collar |
Bolt Hole Spacing | 86 mm |
Bearing Type | Ball Bearing |
Bolt Hole Size | 11.5 mm |
Seal Type | Contact Seals |
Base Height | 4 mm |
Center of Bearing from Back of Inner Ring | 7 |
Inch/Metric | Metric |
Lubrication | Non-Relubricatable |
RPM [Max] | 6700 rpm |
Shaft Dia. | 20 mm |
Shaft Height | 28.6 mm |
Housing Length | 108 mm |
Series | Asrpp |
Dynamic Load Rating | 2880 lbf |
Base Width | 32 mm |
Temperature Range [Min] | -40 °F |
Housing Width | 34 mm |
Housing Height | 56.6 mm |
Temperature Range [Max] | 250 °F |
Housing Material | Pressed Steel |
Seal Material | Nitrile Rubber |
Housing Construction | 1 Piece |
Weight | 0.0 LB |
EAN or UPC | 4547359885231 |
