- Ball Bearing
- Pillow Block
- 3/4 in Shaft Diameter
- 3 3/8 in Bolt Hole Spacing
| Static Load Rating [Max] | 1500 lbf |
| Inch/Metric | Inch |
| Lubrication | Non-Relubricatable |
| Dynamic Load Rating | 2880 lbf |
| Seal Material | Nitrile Rubber |
| Housing Width | 1.393 in |
| Temperature Range [Min] | -40 °F |
| Housing Length | 4 1/4 in |
| Shaft Height | 1.125 in |
| Housing No. | PP205 |
| Temperature Range [Max] | 250 °F |
| Bearing Width | 0.984 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Light-Duty |
| Base Width | 1 1/4 in |
| Bolt Hole Spacing | 3 3/8 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Base Height | 5/32 in |
| Center of Bearing from Back of Inner Ring | 0.276 |
| Housing Material | Pressed Steel |
| Series | Asrpp |
| Housing Height | 2 7/32 in |
| Shaft Dia. | 0.75 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 29/64 in |
| RPM [Max] | 6700 rpm |
| Bearing Insert | AS204-012 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359909661 |

