- Ball Bearing
- Pillow Block
- 35 mm Shaft Diameter
- 106 mm Bolt Hole Spacing
| Mounted Unit Duty | Light-Duty |
| Housing Height | 78 mm |
| Housing Width | 46.5 mm |
| Bolt Hole Size | 11.5 mm |
| Housing Construction | 1 Piece |
| Lubrication | Non-Relubricatable |
| Temperature Range [Max] | 250 °F |
| Shaft Height | 39.7 mm |
| Base Height | 4.6 mm |
| Inch/Metric | Metric |
| Series | Aspp |
| Dynamic Load Rating | 5800 lbf |
| Bearing Width | 34 mm |
| End Type | Open End |
| Housing No. | PP207 |
| Center of Bearing from Back of Inner Ring | 8.5 |
| Bolt Hole Spacing | 106 mm |
| Static Load Rating [Max] | 3450 lbf |
| Housing Length | 129 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 35 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | AS207 |
| Seal Type | Contact Seals |
| Housing Material | Pressed Steel |
| Seal Material | Nitrile Rubber |
| Base Width | 42 mm |
| RPM [Max] | 4200 rpm |
| Weight | 1.367 LB |
| EAN or UPC | 4547359007473 |

