- Ball Bearing
- Pillow Block
- 25 mm Shaft Diameter
- 86 mm Bolt Hole Spacing
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Housing Height | 56.6 mm |
| Housing Length | 108 mm |
| Center of Bearing from Back of Inner Ring | 7.5 |
| Temperature Range [Max] | 250 °F |
| Shaft Height | 28.6 mm |
| Mounted Unit Duty | Light-Duty |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 1760 lbf |
| Housing No. | PP205 |
| Temperature Range [Min] | -40 °F |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 3150 lbf |
| RPM [Max] | 5900 rpm |
| Seal Type | Contact Seals |
| Bearing Insert | AS205 |
| Seal Material | Nitrile Rubber |
| Series | Aspp |
| Bolt Hole Spacing | 86 mm |
| Housing Width | 35.5 mm |
| Bolt Hole Size | 11.5 mm |
| Shaft Dia. | 25 mm |
| Bearing Width | 27 mm |
| Housing Construction | 1 Piece |
| Base Height | 4 mm |
| Inch/Metric | Metric |
| Housing Material | Pressed Steel |
| Base Width | 32 mm |
| Weight | 0.647 LB |
| EAN or UPC | 4547359007459 |

