
- Ball Bearing
- Pillow Block
- 1 in Shaft Diameter
- 3 3/8 in Bolt Hole Spacing
Seal Material | Nitrile Rubber |
Static Load Rating [Max] | 1760 lbf |
Inch/Metric | Inch |
Bolt Hole Spacing | 3 3/8 in |
Locking Device | Setscrew Locking Collar |
Dynamic Load Rating | 3150 lbf |
Housing Construction | 1 Piece |
Lubrication | Non-Relubricatable |
Temperature Range [Min] | -40 °F |
Housing Width | 1.393 in |
Bearing Width | 1 1/16 in |
Housing Length | 4 1/4 in |
End Type | Open End |
Base Height | 5/32 in |
Bolt Hole Size | 29/64 in |
Base Width | 1 1/4 in |
Temperature Range [Max] | 250 °F |
Housing Material | Pressed Steel |
Center of Bearing from Back of Inner Ring | 0.295 |
Housing No. | PP205 |
Housing Height | 2 7/32 in |
Shaft Height | 1.125 in |
RPM [Max] | 5900 rpm |
Bearing Type | Ball Bearing |
Series | Aspp |
Bearing Insert | AS205-100 |
Mounted Unit Duty | Light-Duty |
Seal Type | Contact Seals |
Shaft Dia. | 1 in |
Weight | 0.694 LB |
EAN or UPC | 4547359020298 |
