- Ball Bearing
- Pillow Block
- 20 mm Shaft Diameter
- 76 mm Bolt Hole Spacing
| Center of Bearing from Back of Inner Ring | 7 |
| End Type | Open End |
| Shaft Height | 25.4 mm |
| Base Width | 32 mm |
| Seal Type | Contact Seals |
| RPM [Max] | 6700 rpm |
| Inch/Metric | Metric |
| Housing No. | PP204 |
| Bearing Width | 25 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Insert | AS204 |
| Seal Material | Nitrile Rubber |
| Shaft Dia. | 20 mm |
| Lubrication | Non-Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 98 mm |
| Mounted Unit Duty | Light-Duty |
| Housing Material | Pressed Steel |
| Static Load Rating [Max] | 1500 lbf |
| Dynamic Load Rating | 2880 lbf |
| Bolt Hole Spacing | 76 mm |
| Housing Height | 50.5 mm |
| Bearing Type | Ball Bearing |
| Series | Aspp |
| Housing Construction | 1 Piece |
| Base Height | 3.2 mm |
| Bolt Hole Size | 9.5 mm |
| Housing Width | 34 mm |
| Weight | 0.485 LB |
| EAN or UPC | 4547359007442 |

