
- Ball Bearing
- Pillow Block
- 3/4 in Shaft Diameter
- 3 in Bolt Hole Spacing
Inch/Metric | Inch |
Bolt Hole Size | 3/8 in |
Temperature Range [Min] | -40 °F |
Seal Type | Contact Seals |
Bearing Insert | AS204-012 |
Bearing Width | 0.984 in |
Housing No. | PP204 |
Lubrication | Non-Relubricatable |
Shaft Height | 1 in |
Housing Construction | 1 Piece |
Center of Bearing from Back of Inner Ring | 0.276 |
Temperature Range [Max] | 250 °F |
RPM [Max] | 6700 rpm |
Base Height | 0.126 in |
Bearing Type | Ball Bearing |
Shaft Dia. | 0.75 in |
Bolt Hole Spacing | 3 in |
Housing Length | 3 27/32 in |
Static Load Rating [Max] | 1500 lbf |
Housing Height | 2 in |
Base Width | 1 1/4 in |
Mounted Unit Duty | Light-Duty |
Seal Material | Nitrile Rubber |
Locking Device | Setscrew Locking Collar |
End Type | Open End |
Dynamic Load Rating | 2880 lbf |
Housing Width | 1.334 in |
Housing Material | Pressed Steel |
Series | Aspp |
Weight | 0.485 LB |
EAN or UPC | 4547359020236 |
