- Ball Bearing
- Pillow Block
- 12 mm Shaft Diameter
- 68 mm Bolt Hole Spacing
| Seal Material | Nitrile Rubber |
| Housing No. | PP203 |
| Shaft Height | 22.2 mm |
| Series | Aspp |
| RPM [Max] | 11000 rpm |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Min] | -40 °F |
| Housing Width | 28.5 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Non-Relubricatable |
| Housing Material | Pressed Steel |
| Center of Bearing from Back of Inner Ring | 6 |
| Bearing Width | 22 mm |
| Inch/Metric | Metric |
| Base Width | 25 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Shaft Dia. | 12 mm |
| Housing Height | 43.8 mm |
| End Type | Open End |
| Base Height | 3.2 mm |
| Bolt Hole Size | 9.5 mm |
| Bolt Hole Spacing | 68 mm |
| Housing Construction | 1 Piece |
| Bearing Insert | AS201 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 2160 lbf |
| Housing Length | 86 mm |
| Static Load Rating [Max] | 1030 lbf |
| Weight | 0.353 LB |
| EAN or UPC | 4547359007411 |

