
- Ball Bearing
- Pillow Block
- 1/2 in Shaft Diameter
- 2 11/16 in Bolt Hole Spacing
Mounted Unit Duty | Light-Duty |
Housing Length | 3 3/8 in |
Lubrication | Non-Relubricatable |
Base Height | 0.126 in |
Bearing Width | 0.866 in |
Series | Aspp |
Shaft Dia. | 0.5 in |
Housing Width | 1.115 in |
Inch/Metric | Inch |
Base Width | 31/32 in |
Housing Construction | 1 Piece |
Seal Type | Contact Seals |
Temperature Range [Max] | 250 °F |
Bolt Hole Size | 3/8 in |
End Type | Open End |
Housing Height | 1 23/32 in |
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 2 11/16 in |
Dynamic Load Rating | 2160 lbf |
Temperature Range [Min] | -40 °F |
Shaft Height | 0.875 in |
Center of Bearing from Back of Inner Ring | 0.236 |
Seal Material | Nitrile Rubber |
Locking Device | Setscrew Locking Collar |
Static Load Rating [Max] | 1030 lbf |
Housing Material | Pressed Steel |
Bearing Insert | AS201-008 |
RPM [Max] | 11000 rpm |
Housing No. | PP203 |
Weight | 0.38 LB |
EAN or UPC | 4547359020182 |
