- Ball Bearing
- Pillow Block
- 1 1/4 in Shaft Diameter
- 4 3/4 in Bolt Hole Spacing
| Mounted Unit Duty | Light-Duty |
| Dynamic Load Rating | 4400 lbf |
| Shaft Dia. | 1.25 in |
| Base Height | 21/32 in |
| Bolt Hole Spacing | 4 3/4 in |
| Series | Aspl |
| Housing Material | Cast Iron |
| Housing Length | 6 1/2 in |
| Groove Length | 0.78125 |
| RPM [Max] | 4900 rpm |
| Center of Bearing from Back of Inner Ring | 0.315 |
| Base Width | 1 7/8 in |
| Seal Material | Nitrile Rubber |
| Inch/Metric | Inch |
| End Type | Open End |
| Shaft Height | 1.5625 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing No. | PL206D1 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 2540 lbf |
| Housing Height | 3 5/32 in |
| Temperature Range [Min] | -40 °F |
| Bearing Width | 1.142 in |
| Housing Construction | 1 Piece |
| Housing Width | 1.764 in |
| Bearing Insert | AS206-104D1 |
| Type | Narrow |
| Lubrication | Relubricatable |
| Weight | 0.0 LB |
| EAN or UPC | 4547359462456 |

