- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 40 mm Shaft Diameter
- 148 mm Housing Length
- 39.5 mm Overall Width
| Shaft Dia. | 40 mm |
| Housing Height | 100 mm |
| Dynamic Load Rating | 6550 lbf |
| Inch/Metric | Metric |
| Flange Thickness | 6.8 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Non-Relubricatable |
| Housing Material | Steel |
| End Type | Open End |
| Length Through Bore | 38 mm |
| Overall Width | 39.5 mm |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Flange Type | 2-Bolt Flange |
| Housing Length | 148 mm |
| Seal Type | Contact Seals |
| Limiting Speed | 3700 rpm |
| Center of Bearing to Back of Inner Ring | 9 mm |
| Housing No. | PFL208 |
| Bearing Insert | AS208 |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 119 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 4000 lbf |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 119 mm |
| Series | ASPFL |
| Mounted Unit Duty | Light-Duty |
| Seal Material | Nitrile Rubber |
| Bolt Hole Size | 13.5 mm |
| Dia. | 91 mm |
| Weight | 1.761 LB |
| EAN or UPC | 4547359007329 |

