- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 in Shaft Diameter
- 3 3/4 in Housing Length
- 1.117 in Overall Width
| Dynamic Load Rating | 3150 lbf |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Flange Thickness | 5/32 in |
| Bolt Hole Size | 23/64 in |
| Bearing Type | Ball Bearing |
| Housing Material | Steel |
| Series | ASPFL |
| Inch/Metric | Inch |
| Dia. | 2.35938 in |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Light-Duty |
| Shaft Dia. | 1 in |
| Center of Bearing to Back of Inner Ring | 0.295 in |
| Bolt Hole Spacing | 2.984 in |
| Lubrication | Non-Relubricatable |
| Bearing Insert | AS205-100 |
| Overall Width | 1.117 in |
| Static Load Rating [Max] | 1760 lbf |
| Housing Height | 2 25/32 in |
| Housing Length | 3 3/4 in |
| Housing No. | PFL205 |
| Length Through Bore | 1.0625 in |
| Limiting Speed | 5900 rpm |
| Bolt Circle Dia. | 2 63/64 in |
| Housing Construction | 2 Piece |
| Temperature Range [Min] | -40 °F |
| End Type | Open End |
| Weight | 0.586 LB |
| EAN or UPC | 4547359462425 |

