- Light-Duty 2-Bolt Flange
- 15/16" Shaft Size
- Setscrew Locking Collar
- 2 63/64" Bolt Hole Spacing
- Non-Expansion
features
- Single-lip contour riding seal
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bolt Circle Dia. | 2 63/64 in |
| Flange Thickness | 0.71875 in |
| Shaft Dia. | 0.9375 in |
| Bolt Size | 5/16 |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 1.063 in |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Size | 5/16 in |
| Housing Material | Pressed Steel |
| Housing Length | 3 3/4 in |
| Bearing Insert | AS205-015 |
| Mounted Unit Duty | Light-Duty |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 0.295 in |
| Housing Width | 3 3/4 in |
| Housing No. | PFL205 |
| Series | ASPFL |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Inch/Metric | Inch |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Housing Construction | 2 Piece |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 2 63/64 in |
| Flange Style | 2-Bolt |
| Static Load Rating [Max] | 1770 lbf |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 3150 lbf |
| Housing Height | 2 25/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 692314401323 |

