- Light-Duty 3-Bolt Flange
- 1 7/16" Shaft Size
- Setscrew Locking Collar
- 3 15/16" Bolt Hole Spacing
- Non-Expansion
features
- Single-lip contour riding seal
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bolt Hole Spacing | 3 15/16 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.4375 in |
| End Type | Open End |
| Series | ASPF |
| Housing Width | 4 13/16 in |
| Lubrication | Non-Relubricatable |
| Length Through Bore | 1.531 in |
| Flange Style | 3-Bolt |
| Bolt Hole Size | 7/16 in |
| Center of Bearing to Back of Inner Ring | 0.374 in |
| Style | 3-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Construction | 2 Piece |
| Flange Thickness | 25/32 in |
| Flange Type | 3-Bolt Flange |
| Housing Height | 4 13/16 in |
| Mounted Unit Duty | Light-Duty |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 3/8 |
| Housing No. | PF207 |
| Bearing Type | Ball Bearing |
| Housing Material | Pressed Steel |
| Inch/Metric | Inch |
| Temperature Range [Max] | 212 °F |
| Housing Length | 4 13/16 in |
| Bearing Insert | AS207-107 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359020052 |

