- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 30 mm Shaft Diameter
- 113 mm Housing Length
- 30 mm Overall Width
| Shaft Dia. | 30 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Insert | AS206 |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Light-Duty |
| Seal Material | Nitrile Rubber |
| Dia. | 71 mm |
| Bolt Circle Dia. | 90.5 mm |
| Housing Length | 113 mm |
| Bolt Hole Size | 11 mm |
| Series | ASPF |
| Dynamic Load Rating | 4400 lbf |
| Temperature Range [Min] | -40 °F |
| Housing Material | Steel |
| Static Load Rating [Max] | 2540 lbf |
| Housing Height | 113 mm |
| Flange Type | 3-Bolt Flange |
| Inch/Metric | Metric |
| Housing No. | PF206 |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Seal Type | Contact Seals |
| Flange Thickness | 5.2 mm |
| Length Through Bore | 29 mm |
| No. of Holes | 3 |
| Limiting Speed | 4900 rpm |
| Center of Bearing to Back of Inner Ring | 8 mm |
| Overall Width | 30 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Weight | 1.213 LB |
| EAN or UPC | 4547359007381 |

