- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 1 1/8 in Shaft Diameter
- 4 7/16 in Housing Length
- 1.186 in Overall Width
features
- Single-lip contour riding seal
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Flange Type | 3-Bolt Flange |
| Shaft Dia. | 1.125 in |
| Style | 3-Bolt Flange |
| Housing Material | Steel |
| Mounted Unit Duty | Light-Duty |
| Housing Construction | 2 Piece |
| Center of Bearing to Back of Inner Ring | 0.315 in |
| Locking Device | Setscrew Locking Collar |
| Housing No. | PF206 |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 2540 lbf |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Housing Length | 4 7/16 in |
| Series | ASPF |
| Flange Thickness | 0.205 in |
| No. of Holes | 3 |
| Bolt Hole Spacing | 3 9/16 in |
| Limiting Speed | 4900 rpm |
| Dynamic Load Rating | 4400 lbf |
| Lubrication | Non-Relubricatable |
| Bolt Circle Dia. | 3 9/16 in |
| Bolt Hole Size | 7/16 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 3/8 |
| Housing Height | 4 7/16 in |
| Length Through Bore | 1.142 in |
| End Type | Open End |
| Bearing Insert | AS206-102 |
| Seal Material | Nitrile Rubber |
| Dia. | 2.797 in |
| Flange Style | 3-Bolt |
| Overall Width | 1.186 in |
| Housing Width | 4 7/16 in |
| Temperature Range [Max] | 212 °F, 250 °F |
| Weight | 0.0 LB |
| EAN or UPC | 4547359020007 |

