- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 5/8 in Shaft Diameter
- 3 3/16 in Housing Length
- 0.911 in Overall Width
features
- Single-lip contour riding seal
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Flange Thickness | 5/32 in |
| Bolt Size | 1/4 |
| Housing Height | 3 3/16 in |
| Mounted Unit Duty | Light-Duty |
| Housing Construction | 2 Piece |
| Limiting Speed | 10000 rpm |
| Shaft Dia. | 0.625 in |
| Dia. | 1.922 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Nitrile Rubber |
| Overall Width | 0.911 in |
| Housing No. | PF203 |
| Temperature Range [Max] | 212 °F, 250 °F |
| Series | ASPF |
| Bolt Hole Size | 9/32 in |
| Bearing Type | Ball Bearing |
| No. of Holes | 3 |
| Center of Bearing to Back of Inner Ring | 0.236 in |
| Static Load Rating [Max] | 1030 lbf |
| Inch/Metric | Inch |
| Flange Type | 3-Bolt Flange |
| Temperature Range [Min] | -40 °F |
| End Type | Open End |
| Lubrication | Non-Relubricatable |
| Dynamic Load Rating | 2160 lbf |
| Bearing Insert | AS202-010 |
| Style | 3-Bolt Flange |
| Housing Length | 3 3/16 in |
| Bolt Circle Dia. | 2 1/2 in |
| Flange Style | 3-Bolt |
| Housing Width | 3 3/16 in |
| Housing Material | Steel |
| Length Through Bore | 0.866 in |
| Bolt Hole Spacing | 2 1/2 in |
| Seal Type | Contact Seals |
| Weight | 0.463 LB |
| EAN or UPC | 4547359019964 |

