NTN Bearing Corp.
ASP206-104D1
ASP Series Cast Iron 2-Bolt Ball Bearing Pillow Block
Item #104085694
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Series | ASP Series |
| Shaft Dia. | 1.25 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Weight | 2.8 LB |
| EAN or UPC | 4547359020533 |
