| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Series | ASP Series |
| Housing Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 4547359020496 |

