NTN Bearing Corp.
ASP204-012D1
ASP Series Cast Iron 2-Bolt Ball Bearing Pillow Block
Item #104073283
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.75 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Series | ASP Series |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Weight | 1.455 LB |
| EAN or UPC | 4547359020489 |
