- Light-Duty 2-Bolt Flange
- 250 mm Shaft Size
- Setscrew Locking Collar
- 3 29/32" Bolt Hole Spacing
- Non-Expansion
features
- Single-lip contour riding seal
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bearing Insert | AS205D1 |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Housing Width | 5 1/8 in |
| Series | ASFL |
| Housing Construction | 1 Piece |
| Flange Thickness | 1 1/16 in |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Spacing | 3 29/32 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 15/32 in |
| Housing Height | 2 11/16 in |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Shaft Dia. | 25 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Length Through Bore | 1.339 in |
| Bolt Circle Dia. | 3 29/32 in |
| Lubrication | Relubricatable |
| Housing No. | FL205D1 |
| Bolt Size | 3/8 |
| End Type | Open End |
| Inch/Metric | Metric |
| Flange Style | 2-Bolt |
| Style | 2-Bolt Flange |
| Housing Length | 5 1/8 in |
| Weight | 1.279 LB |
| EAN or UPC | 692314400975 |

