- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 25 mm Shaft Diameter
- 95 mm Housing Length
- 29 mm Overall Width
features
- Single-lip contour riding seal
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| End Type | Open End |
| Bolt Hole Size | 10 mm |
| Bolt Hole Spacing | 76 mm, 3 in |
| Length Through Bore | 27 mm |
| Temperature Range [Min] | -40 °F |
| Flange Style | 2-Bolt |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 76 mm |
| Limiting Speed | 5900 rpm |
| Flange Thickness | 21/32 in |
| Static Load Rating [Max] | 1760 lbf |
| Housing No. | FD205 |
| Bearing Insert | AS205 |
| Lubrication | Non-Relubricatable |
| Mounted Unit Duty | Light-Duty |
| Center Of Bearing From End | 9.5 |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Housing Width | 3 3/4 in |
| Shaft Dia. | 25 mm |
| Temperature Range [Max] | 212 °F, 250 °F |
| Dynamic Load Rating | 3150 lbf |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Overall Width | 29 mm |
| Bolt Size | 5/16 |
| Series | ASFD |
| Housing Length | 95 mm |
| Seal Type | Contact Seals |
| Housing Height | 71 mm |
| Center of Bearing to Back of Inner Ring | 7.5 mm |
| Weight | 1.003 LB |
| EAN or UPC | 4547359019438 |

