- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 17 mm Shaft Diameter
- 81 mm Housing Length
- 24.5 mm Overall Width
features
- Single-lip contour riding seal
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Flange Thickness | 19/32 in |
| Flange Type | 2-Bolt Flange |
| Housing No. | FD201 |
| Housing Width | 3 3/16 in |
| Housing Material | Cast Iron |
| Limiting Speed | 8000 rpm |
| Bolt Size | 1/4 |
| End Type | Open End |
| Temperature Range [Min] | -40 °F |
| Overall Width | 24.5 mm |
| Dynamic Load Rating | 2160 lbf |
| Center of Bearing to Back of Inner Ring | 6 mm |
| Bolt Hole Size | 7 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 22 mm |
| Flange Style | 2-Bolt |
| Inch/Metric | Metric |
| Series | ASFD |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 17 mm |
| Lubrication | Non-Relubricatable |
| Housing Construction | 1 Piece |
| Housing Length | 81 mm |
| Static Load Rating [Max] | 1030 lbf |
| Style | 2-Bolt Flange |
| Bearing Insert | AS203 |
| Housing Height | 59 mm |
| Center Of Bearing From End | 8.5 |
| Mounted Unit Duty | Light-Duty |
| Seal Material | Nitrile Rubber |
| Bolt Hole Spacing | 2 15/32 in, 63 mm |
| Bolt Circle Dia. | 63 mm |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 212 °F, 250 °F |
| Bearing Design | Non-Expansion |
| Weight | 0.516 LB |
| EAN or UPC | 4547359019407 |

