- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 30 mm Shaft Diameter
- 113 mm Housing Length
- 33 mm Overall Width
| Bolt Circle Dia. | 90.5 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 2540 lbf |
| Dynamic Load Rating | 4400 lbf |
| Shaft Dia. | 30 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 12 mm |
| Center Of Bearing From End | 12 |
| Bearing Type | Ball Bearing |
| Limiting Speed | 4900 rpm |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 8 mm |
| Lubrication | Relubricatable |
| Housing Height | 76 mm |
| Flange Type | 2-Bolt Flange |
| Housing Length | 113 mm |
| Bearing Insert | AS206D1 |
| Housing No. | FB206D1 |
| Flange Thickness | 12 mm |
| End Type | Open End |
| Bolt Hole Spacing | 90.5 mm |
| Length Through Bore | 29 mm |
| Temperature Range [Min] | -40 °F |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Series | Asfb |
| Mounted Unit Duty | Light-Duty |
| Overall Width | 33 mm |
| Weight | 1.19 LB |
| EAN or UPC | 4547359019315 |

