- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 12 mm Shaft Diameter
- 81 mm Housing Length
- 25.5 mm Overall Width
| Housing Height | 56 mm |
| Lubrication | Non-Relubricatable |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 63.5 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 12 mm |
| End Type | Open End |
| Bolt Circle Dia. | 63.5 mm |
| Bearing Insert | AS201 |
| Overall Width | 25.5 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Metric |
| Housing Length | 81 mm |
| Center of Bearing to Back of Inner Ring | 6 mm |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Size | 7 mm |
| Series | Asfb |
| Center Of Bearing From End | 9.5 |
| Mounted Unit Duty | Light-Duty |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 1030 lbf |
| Dynamic Load Rating | 2160 lbf |
| Flange Thickness | 9.5 mm |
| Housing No. | FB201 |
| Locking Device | Setscrew Locking Collar |
| Limiting Speed | 11000 rpm |
| Length Through Bore | 22 mm |
| Weight | 0.57 LB |
| EAN or UPC | 4547359000016 |

