- Ball Bearing Insert
- Round Bore, Metric Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Standard-Duty
| Screw Size | M8 x 1 |
| Material | Through Hardened Steel |
| O.D. | 80 mm |
| Screw Distance | 8 |
| Outer Ring | Spherical |
| Inside Ring Type | Narrow |
| Locking Device | Setscrew Locking |
| Limiting Speed - Grease | 3700 rpm |
| Outer Ring Width | 18 mm |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore, Metric Type |
| I.D. | 40 mm |
| Basic Outer Ring | 208 |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 4000 lbf |
| Inner Ring Width | 38 mm |
| Length Through Bore | 38 mm |
| Temperature Range [Min] | -40 °F |
| Lubrication | Non-Relubricatable |
| Dynamic Load Rating | 6550 lbf |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 9 mm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Duty | Standard-Duty |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Weight | 1.102 LB |
| EAN or UPC | 4547359021875 |

