- Ball Bearing Insert
- Round Bore, Metric Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- Standard-Duty
| Basic Outer Ring | 204 |
| Fillet Radius | 1 mm |
| Outer Ring | Spherical |
| Screw Size | M5 x 0.8 |
| Locking Device | Setscrew Locking |
| Center of Bearing to Back of Inner Ring | 7 mm |
| Outer Ring Width | 14 mm |
| Inner Ring Width | 25 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Inside Ring Type | Narrow |
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 0 |
| Screw Distance | 4.2 |
| O.D. | 47 mm |
| Dynamic Load Rating | 2880 lbf |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 6700 rpm |
| Material | Through Hardened Steel |
| I.D. | 20 mm |
| Duty | Standard-Duty |
| Static Load Rating [Max] | 1500 lbf |
| Length Through Bore | 25 mm |
| Temperature Range [Max] | 250 °F |
| Lubrication | Non-Relubricatable |
| Temperature Range [Min] | -40 °F |
| Weight | 0.289 LB |
| EAN or UPC | 4547359021462 |

