- Ball Bearing Insert
- Round Bore, Inch Type
- 1 1/4 in Inside Diameter
- 2.835 in Outside Diameter
- Standard-Duty
| Inner Ring Width | 1.378 in |
| I.D. | 1 1/4 in |
| Screw Size | 1/4-28 UNF |
| Center of Bearing to Back of Inner Ring | 0.335 in |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 5800 lbf |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Material | Through Hardened Steel |
| Bore Type | Round Bore, Inch Type |
| Temperature Range [Min] | -40 °F |
| Lubrication | Non-Relubricatable |
| Length Through Bore | 1.378 in |
| Fillet Radius | 0.059 in |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Radius | 0.02 in |
| Seal Type | Contact Seals |
| O.D. | 2.835 in |
| Outer Ring Width | 0.748 in |
| Duty | Standard-Duty |
| Screw Distance | 0.236 |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 3450 lbf |
| Inside Ring Type | Narrow |
| Groove Position | 0.146 |
| Locking Device | 2 - 120° Setscrew Locking |
| Outer Ring | Cylindrical |
| Weight | 0.983 LB |
| EAN or UPC | 4547359019100 |

