Skip to content Skip to navigation menu
ARFLU Series 2-Bolt Flange Bearing

ARFLU-2S

ARFLU Series 2-Bolt Flange Bearing
Item #104102971
  • Non-Expansion Ball Bearing Flange Unit
  • 2-Bolt Flange
  • 2 in Shaft Diameter
  • 7 15/32 in Housing Length
  • 2 23/64 in Overall Width
  • Cast Iron Housing
+ Show More + Show Less
ARFLU Series 2-Bolt Flange Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Unit
  • 2-Bolt Flange
  • 2 in Shaft Diameter
  • 7 15/32 in Housing Length
  • 2 23/64 in Overall Width
Housing Length 7 15/32 in
Locking Device Setscrew Locking Collar
Temperature Range [Min] -40 °F
Lubrication Relubricatable
Seal Material Nitrile Rubber
Housing Height 4 9/16 in
Flange Thickness 0.78125 in
Seal Type Contact Seals
Mounted Unit Duty Light-Duty
Center of Bearing to Back of Inner Ring 0.433 in
Overall Width 2 23/64 in
Plating Black Oxide
End Type Open End
Dynamic Load Rating 7900 lbf
Flange Type 2-Bolt Flange
Bolt Hole Spacing 6 3/16 in
Bolt Hole Size 43/64 in
Static Load Rating [Max] 5200 lbf
Shaft Dia. 2 in
Housing Construction 1 Piece
Housing Material Cast Iron
Temperature Range [Max] 250 °F
Bearing Insert A-AR210-200D1
Inch/Metric Inch
Housing No. FLU210D1V50
Center Of Bearing From End 1
Series ARFLU
Tightening Torque [Max] 69 in lb
Bearing Design Non-Expansion
Length Through Bore 1.693 in
Bearing Type Ball Bearing
Weight 0.0 LB
EAN or UPC 4547359018172
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison