- Light-Duty 2-Bolt Flange
- 1 7/16" Shaft Size
- Setscrew Locking Collar
- 5 1/8" Bolt Hole Spacing
- Non-Expansion
features
- Single-lip, land riding seal with trash guard
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Mounted Unit Duty | Light-Duty |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Housing Width | 3 25/32 in |
| Housing Material | Cast Iron |
| Housing No. | FLU207D1V50 |
| Bolt Circle Dia. | 5 1/8 in |
| Style | 2-Bolt Flange |
| Bolt Hole Size | 33/64 in |
| Series | ARFLU |
| Housing Length | 3 25/32 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.378 in |
| Flange Style | 2-Bolt |
| Bolt Size | 1/8 |
| Center of Bearing to Back of Inner Ring | 0.374 in |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Height | 6 5/32 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Flange Thickness | 0.65625 in |
| Shaft Dia. | 1.4375 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 212 °F |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| End Type | Open End |
| Weight | 0.0 LB |
| EAN or UPC | 4547359018110 |

