| Material | Steel |
| Grade | Standard |
| Locking Type | Not Self-Locking |
| Thickness | 0.59375 in |
| Mating Lockwasher | W16 |
| Locknut Series | AN Series |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Face Diameter | 3.844 in |
| O.D. | 4.15625 in |
| Slot Width [Min] | 0.36 in |
| Threads per Inch | 12 |
| Lockwasher Series | W Series, TW Series |
| Max. Face Runout | 0.004 in |
| Weight | 0.782 LB |
| EAN or UPC | 4547359017281 |

