- Ball Bearing Insert
- Round Bore, Inch Type
- 2 in Inside Diameter
- 3.937 in Outside Diameter
- Standard-Duty
| Inner Ring Width | 1.28 in |
| Overall Width | 1.906 in |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Inch Type |
| Center of Bearing to Back of Inner Ring | 0.472 in |
| Basic Outer Ring | 211 |
| O.D. | 3.937 in |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 2900 rpm |
| Material | Through Hardened Steel |
| Length Through Bore | 1.906 in |
| Duty | Standard-Duty |
| Seal Material | Nitrile Rubber |
| Outer Ring | Spherical |
| Static Load Rating [Max] | 1470 lbf |
| Outer Ring Width | 0.827 in |
| Ball Material | Steel |
| Dynamic Load Rating | 2190 lbf |
| Temperature Range [Max] | 250 °F |
| Lubrication | Non-Relubricatable |
| Fillet Radius | 0.079 in |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| I.D. | 2 in |
| Bearing Type | Ball Bearing |
| Weight | 1.102 LB |
| EAN or UPC | 4547359814262 |

